
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25990-3/4-NYB
Zoro #
G202696596
UPC #
736354774952
Country of Origin
Unknown
Dimensions
Outside Diameter
0.05
Width
1.5
Height
1.5
Overall Length
2.75
Description
TeeJet swivel assembly for the TeeJet lawn spray gun ( ). Features 3⁄4" male threads to connect to the lawn gun and a swiveling hose barb connection.
NOTE: Minimum 1⁄2" I.D. hose is recommended for the lawn spray gun.
NOTE: Minimum 1⁄2" I.D. hose is recommended for the lawn spray gun.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.