14-20 Hex Head Cap Screw, 1-7/8 in L, 10 PK

  • Mfr # ULM6100-60HH-01

  • Zoro # G515821784


product price: $39.69
/pk 10, $3.97/ea

Key Features

External Hex Drive
Fastener Length
1-7/8 in
Thread Size
14-20
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULM6100-60HH-01
Zoro #
G515821784
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
1-7/8 in
Thread Size
14-20

Details

Item
Hex Head Cap Screw
Drive
External Hex
System of Measurement
Inch

Description

Screw,14-20 x 1 7/8,Hex, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.