
14-20 Hex Head Cap Screw, 1 in L, 10 PK
Mfr # KYM6100-30HH-01
Zoro # G115821801
product price: $32.59
/pk 10, $3.26/eaKey Features
External Hex Drive
Thread Size
14-20
Fastener Length
1 in
Thread Style
Fully Threaded
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KYM6100-30HH-01
Zoro #
G115821801
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
14-20
Fastener Length
1 in
Details
Drive
External Hex
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
System of Measurement
Inch
Description
Screw,14-20 x 1,Hex Head, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.