14-20 Hex Head Cap Screw, 1/4 in L, 10 PK

  • Mfr # KYM6100-8HH-01

  • Zoro # G315821762


product price: $26.29
/pk 10, $2.63/ea

Key Features

External Hex Drive
Thread Size
14-20
System of Measurement
Inch
Fastener Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KYM6100-8HH-01
Zoro #
G315821762
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
14-20
Fastener Length
1/4 in

Details

System of Measurement
Inch
Item
Hex Head Cap Screw
Drive
External Hex

Description

Screw,14-20 x 1/4,Hex Head, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.