14-20 Hex Head Cap Screw, 3/8 in L, 10 PK

  • Mfr # KYM6100-10HH-01

  • Zoro # G815821712


product price: $29.15
/pk 10, $2.92/ea

Key Features

External Hex Drive
Fastener Length
3/8 in
System of Measurement
Inch
Thread Size
14-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KYM6100-10HH-01
Zoro #
G815821712
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
3/8 in
Thread Size
14-20

Details

Item
Hex Head Cap Screw
System of Measurement
Inch
Drive
External Hex

Description

Screw,14-20 x 3/8,Hex Head, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.