Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#14-20 x 1-1/2 in Flat Machine Screw, 10 PK

  • Mfr # KYM6100-45FHS-01

  • Zoro # G915821971


product price: $36.29
/pk 10, $3.63/ea

Key Features

Flat Head
Thread Size
#14-20
System of Measurement
Inch
Fastener Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KYM6100-45FHS-01
Zoro #
G915821971
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#14-20
Fastener Length
1-1/2 in

Details

Head Type
Flat
System of Measurement
Inch
Item
Machine Screw

Description

Screw,14-20 x 1 1/2,Flat Head, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.