#14-20 x 1/2 in Pan Machine Screw, PEI, 10 PK
Mfr # ULM6100-12PHS-01
Zoro # G215821619
product price: $29.19
/pk 10, $2.92/eaKey Features
Pan Head
Fastener Length
1/2 in
System of Measurement
Inch
Thread Size
#14-20
Material
PEI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ULM6100-12PHS-01
Zoro #
G215821619
UPC #
-
Country of Origin
United States
Dimensions
Fastener Length
1/2 in
Thread Size
#14-20
Details
System of Measurement
Inch
Material
PEI
Head Type
Pan
Item
Machine Screw
Description
Screw,PEI Material,14-20 x 1/2,Pan, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.