#14-20 x 5/8 in Flat Machine Screw, PEI, 10 PK
Mfr # ULM6100-16FHS-01
Zoro # G615821936
product price: $30.39
/pk 10, $3.04/eaKey Features
Flat Head
Thread Size
#14-20
Material
PEI
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ULM6100-16FHS-01
Zoro #
G615821936
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#14-20
Fastener Length
5/8 in
Details
Head Type
Flat
Item
Machine Screw
Material
PEI
System of Measurement
Inch
Description
Screw,PEI Material,14-20 x 5/8,Flat, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.