
M10-1.50 Hex Head Cap Screw, Plain 20 mm L, 10 PK
Mfr # KYM10150-20HH-01
Zoro # G015821857
product price: $39.99
/pk 10, $4.00/eaKey Features
External Hex Drive
Finish
Plain
System of Measurement
Metric
Thread Size
M10-1.50
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KYM10150-20HH-01
Zoro #
G015821857
UPC #
-
Country of Origin
United States
Dimensions
Fastener Length
20 mm
Thread Size
M10-1.50
Details
Finish
Plain
System of Measurement
Metric
Item
Hex Head Cap Screw
Thread Style
Fully Threaded
Drive
External Hex
Description
Screw,M10-1.50 x 20 mm,Hex Head, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.