Zoro Homepage

M10-1.50 x 30 mm Flat Machine Screw, 10 PK

  • Mfr # KYM10150-30FHS-01

  • Zoro # G015821956


product price: $43.15
/pk 10, $4.31/ea

Key Features

Flat Head
System of Measurement
Metric
Thread Size
M10-1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KYM10150-30FHS-01
Zoro #
G015821956
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
30 mm
Thread Size
M10-1.50

Details

Head Type
Flat
Item
Machine Screw
System of Measurement
Metric

Description

Screw,M10-1.50 x 30 mm,Flat Head, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.