Shop TEI FASTENERS
See all product information
Create Account
M10-1.50 x 65 mm Pan Machine Screw, 10 PK
- Mfr # KYM10150-65PHP-01
- Zoro # G315821748
product price:Â
$
58.99
/pk of 10, $5.90/ea
Key Features
Pan Head
System of Measurement
Metric
Thread Size
M10-1.50
Fastener Length
65 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KYM10150-65PHP-01
- Zoro #
- G315821748
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Head Type
- Pan
- Item
- Machine Screw
Dimensions
- Thread Size
- M10-1.50
- Fastener Length
- 65 mm
Description
Screw,M10-1.50 x 65 mm,Pan Head, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.