M3-0.50 Hex Head Cap Screw, 16 mm L, 10 PK

  • Mfr # KYM305-16HH-01

  • Zoro # G315821823


product price: $10.49
/pk 10, $1.05/ea

Key Features

External Hex Drive
Thread Style
Fully Threaded
Thread Size
M3-0.50
System of Measurement
Metric
Fastener Length
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KYM305-16HH-01
Zoro #
G315821823
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3-0.50
Fastener Length
16 mm

Details

Drive
External Hex
Thread Style
Fully Threaded
System of Measurement
Metric
Item
Hex Head Cap Screw

Description

Screw,M3-0.5 x 16 mm,Hex Head, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.