Zoro Homepage

M3-0.50 x 10 mm Flat Machine Screw, 10 PK

  • Mfr # ULM305-10FHS-01

  • Zoro # G815821910


product price: $5.99
/pk 10, $0.60/ea
Sold in multiples of 2 for $11.98

Key Features

Flat Head
Fastener Length
10 mm
Thread Size
M3-0.50
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULM305-10FHS-01
Zoro #
G815821910
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
10 mm
Thread Size
M3-0.50

Details

Head Type
Flat
System of Measurement
Metric
Item
Machine Screw

Description

Screw,M3-0.5 x 10 mm,Flat, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.