Zoro Homepage

M3-0.50 x 25 mm Flat Machine Screw, 10 PK

  • Mfr # ULM305-25FHS-01

  • Zoro # G815821965


product price: $13.89
/pk 10, $1.39/ea

Key Features

Flat Head
System of Measurement
Metric
Fastener Length
25 mm
Thread Size
M3-0.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULM305-25FHS-01
Zoro #
G815821965
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
25 mm
Thread Size
M3-0.50

Details

System of Measurement
Metric
Item
Machine Screw
Head Type
Flat

Description

Screw,M3-0.5 x 25 mm,Flat, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.