Zoro Homepage

M4-0.70 x 10 mm Pan Machine Screw, 10 PK

  • Mfr # KYM407-10PHP-01

  • Zoro # G415821662


product price: $8.89
/pk 10, $0.89/ea

Key Features

Pan Head
Fastener Length
10 mm
System of Measurement
Metric
Thread Size
M4-0.70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KYM407-10PHP-01
Zoro #
G415821662
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
10 mm
Thread Size
M4-0.70

Details

Item
Machine Screw
Head Type
Pan
System of Measurement
Metric

Description

Screw,M4-0.7 x 10 mm,Pan Head, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.