Zoro Homepage

M4-0.70 x 30 mm Pan Machine Screw, 10 PK

  • Mfr # ULM407-30PHP-01

  • Zoro # G615821585


product price: $14.15
/pk 10, $1.42/ea

Key Features

Pan Head
Fastener Length
30 mm
Thread Size
M4-0.70
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULM407-30PHP-01
Zoro #
G615821585
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
30 mm
Thread Size
M4-0.70

Details

Item
Machine Screw
Head Type
Pan
System of Measurement
Metric

Description

Screw,M4-0.7 x 30 mm,Pan, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.