Zoro Homepage

M4-0.70 x 6 mm Pan Machine Screw, Plain 10 PK

  • Mfr # ULM407-6PHP-01

  • Zoro # G215821756


product price: $8.25
/pk 10, $0.83/ea
Sold in multiples of 2 for $16.50

Key Features

Pan Head
System of Measurement
Metric
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULM407-6PHP-01
Zoro #
G215821756
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
6 mm
Thread Size
M4-0.70

Details

System of Measurement
Metric
Head Type
Pan
Item
Machine Screw
Finish
Plain

Description

Screw,M4-0.7 x 6 mm,Pan, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.