Zoro Homepage

M5-0.80 x 30 mm Flat Machine Screw, 10 PK

  • Mfr # KYM508-30FHS-01

  • Zoro # G515821913


product price: $30.39
/pk 10, $3.04/ea

Key Features

Flat Head
Fastener Length
30 mm
System of Measurement
Metric
Thread Size
M5-0.80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KYM508-30FHS-01
Zoro #
G515821913
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
30 mm
Thread Size
M5-0.80

Details

System of Measurement
Metric
Head Type
Flat
Item
Machine Screw

Description

Screw,M5-0.8 x 30 mm,Flat Head, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.