Zoro Homepage

M5-0.80 x 40 mm Flat Machine Screw, 10 PK

  • Mfr # ULM508-40FHS-01

  • Zoro # G515821890


product price: $33.15
/pk 10, $3.32/ea

Key Features

Flat Head
Fastener Length
40 mm
Thread Size
M5-0.80
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULM508-40FHS-01
Zoro #
G515821890
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
40 mm
Thread Size
M5-0.80

Details

Head Type
Flat
Item
Machine Screw
System of Measurement
Metric

Description

Screw,M5-0.8 x 40 mm,Flat, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.