Shop TEI FASTENERS
See all product information
Create Account
M8-1.25 x 12 mm Machine Screw, 10 PK
- Mfr # KYM8125-12PHS-01
- Zoro # G015822083
product price:Â
$
31.49
/pk of 10, $3.15/ea
Key Features
System of Measurement
Metric
Thread Size
M8-1.25
Fastener Length
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KYM8125-12PHS-01
- Zoro #
- G015822083
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Item
- Machine Screw
Dimensions
- Thread Size
- M8-1.25
- Fastener Length
- 12 mm
Description
Screw,M8-1.25 x 12 mm, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.