Zoro Homepage

M8-1.25 x 20 mm Pan Machine Screw, 10 PK

  • Mfr # ULM8125-20PHP-01

  • Zoro # G715821744


product price: $34.29
/pk 10, $3.43/ea

Key Features

Pan Head
Thread Size
M8-1.25
Fastener Length
20 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULM8125-20PHP-01
Zoro #
G715821744
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Fastener Length
20 mm

Details

System of Measurement
Metric
Item
Machine Screw
Head Type
Pan

Description

Screw,M8-1.25 x 20 mm,Pan, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.