Zoro Homepage

Not Graded, 14-20 Hex Head Cap Screw, Plain PEI (Polyethermide), 1/4 in L, 10 PK

  • Mfr # ULM6100-8HH-01

  • Zoro # G415821761


product price: $26.29
/pk 10, $2.63/ea

Key Features

Not Graded Material Grade/Class
External Hex Drive
Thread Style
Fully Threaded
Material
PEI (Polyethermide)
Thread Size
14-20
System of Measurement
Inch
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULM6100-8HH-01
Zoro #
G415821761
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
14-20
Fastener Length
1/4 in

Details

Thread Style
Fully Threaded
Material
PEI (Polyethermide)
Item
Hex Head Cap Screw
Material Grade/Class
Not Graded
System of Measurement
Inch
Drive
External Hex
Finish
Plain

Description

Screw,PEI Material,14-20 x 1/4,Hex, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.