Not Graded, 14-20 Hex Head Cap Screw, Plain PEI (Polyethermide), 2 in L, 10 PK
Mfr # ULM6100-65HH-01
Zoro # G815821736
product price: $42.49
/pk 10, $4.25/eaKey Features
Not Graded Material Grade/Class
External Hex Drive
Finish
Plain
Thread Size
14-20
Material
PEI (Polyethermide)
System of Measurement
Inch
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ULM6100-65HH-01
Zoro #
G815821736
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
14-20
Fastener Length
2 in
Details
Finish
Plain
Material Grade/Class
Not Graded
Item
Hex Head Cap Screw
Drive
External Hex
Material
PEI (Polyethermide)
System of Measurement
Inch
Thread Style
Fully Threaded
Description
Screw,PEI Material,14-20 x 2,Hex, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.