Not Graded, M4-0.70 Hex Head Cap Screw, Plain 10 mm L, 10 PK
Mfr # ULM407-10HH-01
Zoro # G515821715
product price: $8.89
/pk 10, $0.89/eaKey Features
Not Graded Material Grade/Class
External Hex Drive
Finish
Plain
System of Measurement
Metric
Fastener Length
10 mm
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ULM407-10HH-01
Zoro #
G515821715
UPC #
-
Country of Origin
United States
Dimensions
Fastener Length
10 mm
Thread Size
M4-0.70
Details
Finish
Plain
Item
Hex Head Cap Screw
System of Measurement
Metric
Material Grade/Class
Not Graded
Thread Style
Fully Threaded
Drive
External Hex
Description
Screw,M4-0.7 x 10 mm,Hex, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.