Shop TEI FASTNERS
See all product information
Create Account
#0-80 x 3/8 in Phillips Pan Machine Screw, Plain PEEK, 10 PK
Mfr # PK080-38PHP-01
Zoro # G7287329
product price:Â
$
8.29
/pk 10, $0.83/ea
Sold in multiples of 2 for $16.58
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#0-80
Material
PEEK
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PK080-38PHP-01
- Zoro #
- G7287329
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- PEEK
- Finish
- Plain
- Item
- Machine Screw
Description
PEEK Screw,0-80 x 3/8 In., Pan Hd Phil,10PK, Package Quantity 10