Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#10-24 Socket Head Cap Screw, Socket, Plain PEEK, 10 PK

  • Mfr # PK1024-238SHC-01

  • Zoro # G7282429


product price: $44.99
/pk 10, $4.50/ea

Key Features

Socket Head
Thread Size
#10-24
Fastener Length
2 3/8 in
Material
PEEK
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK1024-238SHC-01
Zoro #
G7282429
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Fastener Length
2 3/8 in

Details

Item
Socket Head Cap Screw
Material
PEEK
Finish
Plain
Head Type
Socket
System of Measurement
Inch

Description

PEEK Screw,10-24X2-3/8 In.,Sckt Hd Cap,10PK, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.