#10-24 Socket Head Cap Screw, Socket, Plain Teflon PFA, 10 PK
Mfr # TF1024-212SHC-01
Zoro # G6410603
product price: $44.19
/pk 10, $4.42/eaKey Features
Socket Head
Thread Size
#10-24
Fastener Length
2-1/2 in
Material
Teflon PFA
Finish
Plain
Drive
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF1024-212SHC-01
Zoro #
G6410603
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-24
Fastener Length
2-1/2 in
Details
Item
Socket Head Cap Screw
Material
Teflon PFA
Finish
Plain
Drive
Hex
Head Type
Socket
System of Measurement
Inch
Description
Screw,PTFE,10-24x2-1/2 In.,Sckt Cap,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.