Shop TEI FASTNERS
See all product information
Create Account
#10-24 x 1-1/8 in External Hex Hex Machine Screw, Plain Teflon PFA, 10 PK
Mfr # TF1024-118HH-01
Zoro # G6410308
product price:Â $30.49
/pk 10, $3.05/eaKey Features
Hex Head
External Hex Drive
System of Measurement
Inch
Thread Size
#10-24
Material
Teflon PFA
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TF1024-118HH-01
- Zoro #
- G6410308
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #10-24
- Fastener Length
- 1-1/8 in
Details
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- External Hex
- Material
- Teflon PFA
- Finish
- Plain
- Item
- Machine Screw
Description
Screw,PTFE,10-24x1-1/8 In.,Hex Head,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.