#10-24 x 1-5/8 in Phillips Flat Machine Screw, Plain Teflon PFA, 10 PK
Mfr # TF1024-158FHP-01
Zoro # G6410393
product price: $38.15
/pk 10, $3.82/eaKey Features
Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10-24
Material
Teflon PFA
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF1024-158FHP-01
Zoro #
G6410393
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-24
Fastener Length
1-5/8 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Teflon PFA
Finish
Plain
Item
Machine Screw
Description
Screw,PTFE,10-24x1-5/8 In.,Flt Phil,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.