Zoro Homepage

#10-24 x 1 in External Hex Hex Machine Screw, Plain Teflon PFA, 10 PK

  • Mfr # TF1024-11HH-01

  • Zoro # G6410000


product price: $28.79
/pk 10, $2.88/ea

Key Features

Hex Head
External Hex Drive
System of Measurement
Inch
Thread Size
#10-24
Material
Teflon PFA
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF1024-11HH-01
Zoro #
G6410000
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
External Hex
Material
Teflon PFA
Finish
Plain
Item
Machine Screw

Description

Screw,PTFE,10-24x1 In.,Hex Head,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.