Zoro Homepage

#10-24 x 1/4 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK

  • Mfr # TF1024-14HH-01

  • Zoro # G6410043


product price: $25.79
/pk 10, $2.58/ea

Key Features

Hex Head
System of Measurement
Inch
Fastener Length
1/4 in
Material
Teflon PFA
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF1024-14HH-01
Zoro #
G6410043
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Fastener Length
1/4 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Teflon PFA
Finish
Plain
Item
Machine Screw

Description

Screw,PTFE,10-24x1/4 In.,Hex,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.