#10-24 x 2 3/8 in Flat Machine Screw, Plain PEEK, 10 PK
Mfr # PK1024-238FHP-01
Zoro # G7282289
product price: $44.99
/pk 10, $4.50/eaKey Features
Flat Head
System of Measurement
Inch
Material
PEEK
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK1024-238FHP-01
Zoro #
G7282289
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-24
Fastener Length
2 3/8 in
Details
System of Measurement
Inch
Head Type
Flat
Material
PEEK
Finish
Plain
Item
Machine Screw
Description
PEEK Screw, 10-24X2 /8 In., Flat Hd, 10PK, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.