#10-32 Socket Head Cap Screw, Socket, Plain Teflon PFA, 10 PK
- Mfr # TF1032-78SHC-01
- Zoro # G6412189
product price:Â
$
28.15
/pk of 10, $2.82/ea
Key Features
Socket Head
Thread Size
#10-32
Fastener Length
7/8 in
Material
Teflon PFA
Finish
Plain
Drive
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TF1032-78SHC-01
- Zoro #
- G6412189
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Teflon PFA
- Finish
- Plain
- Drive
- Hex
- Head Type
- Socket
- System of Measurement
- Inch
Dimensions
- Thread Size
- #10-32
- Fastener Length
- 7/8 in
Description
Screw,PTFE,10-32x7/8 In.,Sckt Cap,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.