#10-32 x 2-1/4 in External Hex Hex Machine Screw, Plain PEEK, 10 PK
Mfr # PK1032-214HH-01
Zoro # G7282821
product price: $41.99
/pk 10, $4.20/eaKey Features
Hex Head
External Hex Drive
System of Measurement
Inch
Thread Size
#10-32
Material
PEEK
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK1032-214HH-01
Zoro #
G7282821
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-32
Fastener Length
2-1/4 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
External Hex
Material
PEEK
Finish
Plain
Item
Machine Screw
Description
PEEK, 10-32 x 2 1/4 In., Hex Head, 10PK, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.