Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#14-20 Socket Head Cap Screw, Socket, Plain Teflon PFA, 10 PK

  • Mfr # TF1420-78SHC-01

  • Zoro # G6413290


product price: $31.45
/pk 10, $3.15/ea

Key Features

Socket Head
Thread Size
#14-20
Fastener Length
7/8 in
Material
Teflon PFA
Finish
Plain
Drive
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF1420-78SHC-01
Zoro #
G6413290
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#14-20
Fastener Length
7/8 in

Details

Item
Socket Head Cap Screw
Material
Teflon PFA
Finish
Plain
Drive
Hex
Head Type
Socket
System of Measurement
Inch

Description

Screw,PTFE,14-20x7/8 In.,Sckt Cap,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products