Shop TEI FASTNERS
See all product information
Create Account
#14-20 x 1-1/8 in Phillips Flat Machine Screw, Plain PEEK, 10 PK
- Mfr # PK1420-118FHP-01
- Zoro # G7283031
product price:Â
$
34.95
/pk 10, $3.50/ea
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
#14-20
Material
PEEK
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PK1420-118FHP-01
- Zoro #
- G7283031
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- PEEK
- Finish
- Plain
- Item
- Machine Screw
Description
PEEK,14-20X1 1/8 In.Flat Head Phillips,10Pk, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.