#14-20 x 1 in Slotted Flat Machine Screw, PTFE PTFE, 10 PK
Mfr # TF1420-11FHS-01
Zoro # G6412213
product price: $32.65
/pk 10, $3.26/eaKey Features
Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
#14-20
Fastener Length
1 in
Material
PTFE
Finish
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TF1420-11FHS-01
Zoro #
G6412213
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#14-20
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
PTFE
Finish
PTFE
Item
Machine Screw
Description
Screw,PTFE,14-20x1 In.,Flt Slttd,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.