Shop TEI FASTNERS
See all product information
Create Account
#14-20 x 2-1/8 in Slotted Pan Machine Screw, Plain PEEK, 10 PK
Mfr # PK1420-218PHS-01
Zoro # G7282919
product price:Â $44.79
/pk 10, $4.48/eaKey Features
Pan Head
Slotted Drive
System of Measurement
Inch
Thread Size
#14-20
Material
PEEK
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PK1420-218PHS-01
Zoro #
G7282919
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#14-20
Fastener Length
2-1/8 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
PEEK
Finish
Plain
Item
Machine Screw
Description
PEEK,14-20X2 1/8 In.,Pan Head Slotted,10Pk, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.