1/4"-28 Socket Head Cap Screw, Socket, Plain PEEK, 10 PK
Mfr # PK1428-2SHC-01
Zoro # G7284011
product price: $41.35
/pk 10, $4.14/eaKey Features
Socket Head
Thread Size
1/4"-28
Fastener Length
2 in
Material
PEEK
Finish
Plain
Drive
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK1428-2SHC-01
Zoro #
G7284011
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-28
Fastener Length
2 in
Details
Item
Socket Head Cap Screw
Material
PEEK
Finish
Plain
Drive
Hex
Head Type
Socket
System of Measurement
Inch
Description
PEEK Screw,1/4-28x2 In.,Socket Hd Cap,10PK, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.