1/4"-28 Socket Head Cap Screw, Socket, Plain Teflon PFA, 10 PK
Mfr # TF1428-2SHC-01
Zoro # G6409389
product price: $46.59
/pk 10, $4.66/eaKey Features
Socket Head
Thread Size
1/4"-28
Fastener Length
2 in
Material
Teflon PFA
Finish
Plain
Drive
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF1428-2SHC-01
Zoro #
G6409389
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-28
Fastener Length
2 in
Details
Item
Socket Head Cap Screw
Material
Teflon PFA
Finish
Plain
Drive
Hex
Head Type
Socket
System of Measurement
Inch
Description
Screw,PTFE,1/4-28x2 In.,Sckt Cap,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.