Zoro Homepage

1/4"-28 Socket Head Cap Screw, Socket, PTFE PTFE, 10 PK

  • Mfr # TF1428-11SHC-01

  • Zoro # G6408899


product price: $32.65
/pk 10, $3.26/ea

Key Features

Socket Head
Thread Size
1/4"-28
Fastener Length
1 in
Material
PTFE
Finish
PTFE
Drive
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF1428-11SHC-01
Zoro #
G6408899
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-28
Fastener Length
1 in

Details

Item
Socket Head Cap Screw
Material
PTFE
Finish
PTFE
Drive
Hex
Head Type
Socket
System of Measurement
Inch

Description

Screw,PTFE,1/4-28x1 In.,Sckt Cap,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.