Shop TEI FASTNERS
See all product information
Create Account
1/4"-28 x 2-1/4 in Slotted Flat Machine Screw, Plain Teflon PFA, 10 PK
- Mfr # TF1428-214FHS-01
- Zoro # G6409553
product price:Â
$
46.99
/pk of 10, $4.70/ea
Key Features
Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
1/4"-28
Material
Teflon PFA
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TF1428-214FHS-01
- Zoro #
- G6409553
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4"-28
- Fastener Length
- 2-1/4 in
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Slotted
- Material
- Teflon PFA
- Finish
- Plain
- Item
- Machine Screw
Description
Screw,PTFE,1/4-28x2-1/4 In.,Flt Slttd,PK10, Package Quantity 10