Shop TEI FASTNERS
See all product information
Create Account
1/4"-28 x 2-3/8 in External Hex Hex Machine Screw, Plain PEEK, 10 PK
- Mfr # PK1428-238HH-01
- Zoro # G7283433
product price:Â
$
46.69
/pk of 10, $4.67/ea
Key Features
Hex Head
External Hex Drive
System of Measurement
Inch
Thread Size
1/4"-28
Material
PEEK
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PK1428-238HH-01
- Zoro #
- G7283433
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- External Hex
- Material
- PEEK
- Finish
- Plain
- Item
- Machine Screw
Description
PEEK Screw,1/4-28 x 2 3/8 In.,Hex Head,10PK, Package Quantity 10