Shop TEI FASTNERS
See all product information
Create Account
1/4"-28 x 5/8 in Slotted Flat Machine Screw, Plain PEEK, 10 PK
- Mfr # PK1428-58FHS-01
- Zoro # G7284249
product price:Â
$
30.59
/pk of 10, $3.06/ea
Key Features
Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
1/4"-28
Material
PEEK
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PK1428-58FHS-01
- Zoro #
- G7284249
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4"-28
- Fastener Length
- 5/8 in
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Slotted
- Material
- PEEK
- Finish
- Plain
- Item
- Machine Screw
Description
PEEK Screw,1/4-28x5/8 In.Flat Hd Slot,10PK, Package Quantity 10