#2-56 x 3/4 in Phillips Flat Machine Screw, Plain PEEK, 10 PK
Mfr # PK256-34FHP-01
Zoro # G7287651
product price: $10.15
/pk 10, $1.02/eaKey Features
Flat Head
Phillips Drive
System of Measurement
Inch
Material
PEEK
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK256-34FHP-01
Zoro #
G7287651
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#2-56
Fastener Length
3/4 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
PEEK
Finish
Plain
Item
Machine Screw
Thread Style
Fully Threaded
Description
PEEK Screw,2-56 x 3/4 In.,Flat Hd Phil,10PK, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.