Shop TEI FASTNERS
See all product information
Create Account
#2-56 x 5/8 in Phillips Pan Machine Screw, Plain Teflon PFA, 10 PK
Mfr # TF256-58PHP-01
Zoro # G6413622
product price:Â $10.29
/pk 10, $1.03/eaKey Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#2-56
Material
Teflon PFA
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TF256-58PHP-01
- Zoro #
- G6413622
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #2-56
- Fastener Length
- 5/8 in
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- Teflon PFA
- Finish
- Plain
- Item
- Machine Screw
Description
Screw,PTFE,2-56x5/8 In.,Pan Phil,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.