Shop TEI FASTNERS
See all product information
Create Account
3/8"-16 x 2-1/2 in External Hex Hex Machine Screw, Plain Teflon PFA, 10 PK
- Mfr # TF3816-212HH-01
- Zoro # G6414289
product price:Â
$
75.29
/pk 10, $7.53/ea
Key Features
Hex Head
External Hex Drive
System of Measurement
Inch
Thread Size
3/8"-16
Material
Teflon PFA
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TF3816-212HH-01
- Zoro #
- G6414289
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- External Hex
- Material
- Teflon PFA
- Finish
- Plain
- Item
- Machine Screw
Description
Screw,PTFE,3/8-16x2-1/2 In.,Hex Head,PK10, Package Quantity 10