3/8"-16 x 2 in Phillips Flat Machine Screw, Plain PEEK, 10 PK
Mfr # PK3816-2FHP-01
Zoro # G7284641
product price: $60.99
/pk 10, $6.10/eaKey Features
Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
3/8"-16
Material
PEEK
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK3816-2FHP-01
Zoro #
G7284641
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8"-16
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
PEEK
Finish
Plain
Item
Machine Screw
Description
PEEK Screw,3/8-16x2 In.,Flat Hd Phil,10PK, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.