Shop TEI FASTNERS
See all product information
Create Account
3/8"-24 x 1-3/8 in Slotted Pan Machine Screw, Plain PEEK, 10 PK
- Mfr # PK3824-138PHS-01
- Zoro # G7284958
product price:Â
$
53.25
/pk of 10, $5.33/ea
Key Features
Pan Head
Slotted Drive
System of Measurement
Inch
Thread Size
3/8"-24
Material
PEEK
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PK3824-138PHS-01
- Zoro #
- G7284958
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/8"-24
- Fastener Length
- 1-3/8 in
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Slotted
- Material
- PEEK
- Finish
- Plain
- Item
- Machine Screw
Description
PEEK Screw,3/8-24x1 3/8 In.Pan Hd Slot,10PK, Package Quantity 10