Shop TEI FASTNERS
See all product information
Create Account
3/8"-24 x 1 in Slotted Pan Machine Screw, Plain Teflon PFA, 10 PK
Mfr # TF3824-11PHS-01
Zoro # G6414867
product price:Â
$
47.89
/pk of 10, $4.79/ea
Key Features
Pan Head
Slotted Drive
System of Measurement
Inch
Thread Size
3/8"-24
Material
Teflon PFA
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TF3824-11PHS-01
- Zoro #
- G6414867
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/8"-24
- Fastener Length
- 1 in
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Slotted
- Material
- Teflon PFA
- Finish
- Plain
- Item
- Machine Screw
Description
Screw,PTFE,3/8-24x1 In.,Pan Slttd,PK10, Package Quantity 10